HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 0485203425G16EV
- Mfr # PMH034-6-25SS-V
- Zoro # G522466756
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 18140G25G000P, FILTER-X XH02448, FILTER-X XH05124, FILTREC DMD034B25B, FILTREC DMD034B25V, HY-PRO HP34NL525WB, HY-PRO HP34NL525WV, INTERNORMEN 303323, INTERNORMEN 0485203425G16EP, INTERNORMEN 0485203425G16EV, MAHLE 852034DRG25, MAIN FILTER MF
Filter Media
304 SS WIRE
Height
5.66
Micron Rating
25
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH034-6-25SS-V
- Zoro #
- G522466756
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.66
Details
- Replaces OEM Part
- EPPENSTEINER 18140G25G000P, FILTER-X XH02448, FILTER-X XH05124, FILTREC DMD034B25B, FILTREC DMD034B25V, HY-PRO HP34NL525WB, HY-PRO HP34NL525WV, INTERNORMEN 303323, INTERNORMEN 0485203425G16EP, INTERNORMEN 0485203425G16EV, MAHLE 852034DRG25, MAIN FILTER MF
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 435
- OD Top
- 3.06
- OD Bottom
- 3.08
- ID Top
- 1.09
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.