Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 04PI52456VGHREO
- Mfr # PMH8515-15-5G-HC
- Zoro # G322523765
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P560717, EPPENSTEINER 185245H6SLF000P, EPPENSTEINER 185245H6XLF000P, FILTER-MART 050648, FILTER-X XH02434, FILTREC DMD0045F05B, HYDAC/HYCON 1269246, HYDAC/HYCON 2450D06BH, HY-PRO HP1201L156M, INTERNORMEN 319461, INTERNORMEN 04PI52456VGHREO, JURA
Filter Media
MICROGLASS
Height
14.69
Micron Rating
5
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8515-15-5G-HC
- Zoro #
- G322523765
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14.69
Details
- Replaces OEM Part
- DONALDSON P560717, EPPENSTEINER 185245H6SLF000P, EPPENSTEINER 185245H6XLF000P, FILTER-MART 050648, FILTER-X XH02434, FILTREC DMD0045F05B, HYDAC/HYCON 1269246, HYDAC/HYCON 2450D06BH, HY-PRO HP1201L156M, INTERNORMEN 319461, INTERNORMEN 04PI52456VGHREO, JURA
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 3045
- ID Top
- 1.88
- OD Bottom
- 3.3
- Beta Ratio 1
- 200/4.5
- OD Top
- 3.32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.