Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 132127110
- Mfr # PSH1351-9-3G-HC-V
- Zoro # G822474048
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01409, FILTREC D131G03B, FILTREC D131G03BV, HY-PRO HP13HL93MB, HY-PRO HP13HL93MV, MAIN FILTER MF0058633, MAIN FILTER MF0058634, MP FILTRI HP1352A03AH, MP FILTRI HP1352A03AHP01, MP FILTRI HP1352A03HA, MP FILTRI HP1352A03HAP01, MP FILTRI HP1352A0
Filter Media
MICROGLASS
Height
9.21
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-9-3G-HC-V
- Zoro #
- G822474048
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01409, FILTREC D131G03B, FILTREC D131G03BV, HY-PRO HP13HL93MB, HY-PRO HP13HL93MV, MAIN FILTER MF0058633, MAIN FILTER MF0058634, MP FILTRI HP1352A03AH, MP FILTRI HP1352A03AHP01, MP FILTRI HP1352A03HA, MP FILTRI HP1352A03HAP01, MP FILTRI HP1352A0
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- OD Bottom
- 2.01
- ID Top
- 1.07
- OD Top
- 2.01
- Collapse Pressure
- 3045
Dimensions
- Height
- 9.21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.