Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 04PI921525GHREO
- Mfr # PMH8515-6-25SS-HC
- Zoro # G622502859
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 189215G25F000P, FILTER-X XH02399, FILTREC DMD0015W25B, HY-PRO HP501L525W, INTERNORMEN 306500, INTERNORMEN 04PI921525GHREO, JURA FILTRATION SH84075, MAHLE PI9215DRGVST25, MAIN FILTER MF0061001, NATIONAL FILTERS 106111164, NATIONAL FILTERS 1311
Filter Media
304 SS WIRE
Height
5.6
Micron Rating
25
OD Bottom
3.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8515-6-25SS-HC
- Zoro #
- G622502859
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.6
Details
- Replaces OEM Part
- EPPENSTEINER 189215G25F000P, FILTER-X XH02399, FILTREC DMD0015W25B, HY-PRO HP501L525W, INTERNORMEN 306500, INTERNORMEN 04PI921525GHREO, JURA FILTRATION SH84075, MAHLE PI9215DRGVST25, MAIN FILTER MF0061001, NATIONAL FILTERS 106111164, NATIONAL FILTERS 1311
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Bottom
- 3.3
- Collapse Pressure
- 3045
- OD Top
- 3.32
- ID Top
- 1.88
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.