Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 300243
Mfr # PMH170-12-5G-HC-V
Zoro # G122510743
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD360F05B, FILTREC DLD360F05V, HY-PRO HP28HL126MB, HY-PRO HP28HL126MV, INTERNORMEN 300243, INTERNORMEN 01E3606VGHREP, INTERNORMEN 01E3606VGHREV, MAIN FILTER MF0060639, MAIN FILTER MF0060640, PARKER 938175Q, WIX D52B05FV
Filter Media
MICROGLASS
Height
12.21
Micron Rating
5
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-12-5G-HC-V
- Zoro #
- G122510743
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD360F05B, FILTREC DLD360F05V, HY-PRO HP28HL126MB, HY-PRO HP28HL126MV, INTERNORMEN 300243, INTERNORMEN 01E3606VGHREP, INTERNORMEN 01E3606VGHREV, MAIN FILTER MF0060639, MAIN FILTER MF0060640, PARKER 938175Q, WIX D52B05FV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 2.36
- OD Bottom
- 2.36
- ID Top
- 1.35
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 3045