HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 300366
- Mfr # PEP20400-10-10P-V
- Zoro # G622513152
product price:Â
$
39.45
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20250P10A000P, FILTREC XD250C10A, FILTREC XD250C10AV, INTERNORMEN 300366, INTERNORMEN 314891, INTERNORMEN 01NL25010P30EP, INTERNORMEN 01NL25010P30EV, JURA FILTRATION SH65590, MAHLE PI13025DN, MAHLE PI13025DNMIC10, MAIN FILTER MF0066448, MAIN
Filter Media
PAPER
Height
9.76
Micron Rating
10
OD Bottom
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20400-10-10P-V
- Zoro #
- G622513152
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.76
Details
- Replaces OEM Part
- EPPENSTEINER 20250P10A000P, FILTREC XD250C10A, FILTREC XD250C10AV, INTERNORMEN 300366, INTERNORMEN 314891, INTERNORMEN 01NL25010P30EP, INTERNORMEN 01NL25010P30EV, JURA FILTRATION SH65590, MAHLE PI13025DN, MAHLE PI13025DNMIC10, MAIN FILTER MF0066448, MAIN
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Bottom
- 3.15
- ID Top
- 1.59
- OD Top
- 3.15
- Collapse Pressure
- 305
- Beta Ratio 1
- 2/10/2026
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.