HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 300370
- Mfr # PEP20400-10-80SS-V
- Zoro # G822489745
product price:Â
$
83.65
/ea
Key Features
Replaces OEM Part
FILTREC XD250T80A, FILTREC XD250T80AV, HY-PRO HP52NL1074WB, HY-PRO HP52NL1074WV, INTERNORMEN 300370, INTERNORMEN 312826, INTERNORMEN 01NL25080G30EP, INTERNORMEN 01NL25080G30EV, JURA FILTRATION SH65426, MAIN FILTER MF0436113, MAIN FILTER MF0436116, WIX D59
Filter Media
304 SS WIRE
Height
9.76
Micron Rating
80
ID Top
1.59
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20400-10-80SS-V
- Zoro #
- G822489745
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC XD250T80A, FILTREC XD250T80AV, HY-PRO HP52NL1074WB, HY-PRO HP52NL1074WV, INTERNORMEN 300370, INTERNORMEN 312826, INTERNORMEN 01NL25080G30EP, INTERNORMEN 01NL25080G30EV, JURA FILTRATION SH65426, MAIN FILTER MF0436113, MAIN FILTER MF0436116, WIX D59
- Filter Media
- 304 SS WIRE
- Micron Rating
- 80
- ID Top
- 1.59
- Collapse Pressure
- 305
- OD Bottom
- 3.15
- OD Top
- 3.15
Dimensions
- Height
- 9.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.