Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 300371
- Mfr # PEP21000-16-3G-V
- Zoro # G322543282
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20630H3SLA000P, EPPENSTEINER 20630H3XLA000P, FILTREC XD630G03A, FILTREC XD630G03AV, HYDAC/HYCON 0630DN003BNHC, HYDAC/HYCON 0630DN003BNHCV, HY-PRO HP77NL163MB, HY-PRO HP77NL163MV, INTERNORMEN 300371, INTERNORMEN 311445, INTERNORMEN 01NL6303VG3
Filter Media
MICROGLASS
Height
15.71
Micron Rating
3
OD Top
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP21000-16-3G-V
- Zoro #
- G322543282
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15.71
Details
- Replaces OEM Part
- EPPENSTEINER 20630H3SLA000P, EPPENSTEINER 20630H3XLA000P, FILTREC XD630G03A, FILTREC XD630G03AV, HYDAC/HYCON 0630DN003BNHC, HYDAC/HYCON 0630DN003BNHCV, HY-PRO HP77NL163MB, HY-PRO HP77NL163MV, INTERNORMEN 300371, INTERNORMEN 311445, INTERNORMEN 01NL6303VG3
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 3.94
- OD Bottom
- 3.94
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/3
- ID Top
- 2.38