Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 300400
- Mfr # PHY60-3-5G-V
- Zoro # G822505308
product price:Â
$
24.15
/ea
Sold in multiples of 2 for
$48.30
Key Features
Replaces OEM Part
AIRFIL AFKOVL2645, BALDWIN PT23037MPG, BEHRINGER BE60P06A, DONALDSON DT0060D8UM, DONALDSON P170600, DONALDSON P566651, DYNAPAC 964350862, EPPENSTEINER 960H6XLA000P, EPPENSTEINER 960LAH6SLA000P, EPPENSTEINER 960LAH6XLA000P, EPPENSTEINER E400HL60H6LLLA, FIL
Filter Media
MICROGLASS
Height
3.31
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY60-3-5G-V
- Zoro #
- G822505308
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL2645, BALDWIN PT23037MPG, BEHRINGER BE60P06A, DONALDSON DT0060D8UM, DONALDSON P170600, DONALDSON P566651, DYNAPAC 964350862, EPPENSTEINER 960H6XLA000P, EPPENSTEINER 960LAH6SLA000P, EPPENSTEINER 960LAH6XLA000P, EPPENSTEINER E400HL60H6LLLA, FIL
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- ID Top
- 0.87
- Collapse Pressure
- 435
- OD Bottom
- 1.85
- OD Top
- 1.85
Dimensions
- Height
- 3.31
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.