Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 300684
- Mfr # PMH170-9-20G-HC-V
- Zoro # G622502453
product price:Â
$
93.25
/ea
Key Features
Replaces OEM Part
FILTREC DLD240F20B, FILTREC DLD240F20V, HY-PRO HP28HL925MB, HY-PRO HP28HL925MV, INTERNORMEN 300191, INTERNORMEN 300684, INTERNORMEN 01E24025VGHREP, INTERNORMEN 01E24025VGHREV, MAIN FILTER MF0060607, MAIN FILTER MF0060608, PARKER 938229Q, WIX D51B20FV
Filter Media
MICROGLASS
Height
9.06
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-9-20G-HC-V
- Zoro #
- G622502453
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD240F20B, FILTREC DLD240F20V, HY-PRO HP28HL925MB, HY-PRO HP28HL925MV, INTERNORMEN 300191, INTERNORMEN 300684, INTERNORMEN 01E24025VGHREP, INTERNORMEN 01E24025VGHREV, MAIN FILTER MF0060607, MAIN FILTER MF0060608, PARKER 938229Q, WIX D51B20FV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- OD Bottom
- 2.36
- OD Top
- 2.36
- ID Top
- 1.35
- Collapse Pressure
- 3045
Dimensions
- Height
- 9.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.