Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 300921
- Mfr # PEP2360-11-60SS-V
- Zoro # G522488239
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2360G60A000P, EPPENSTEINER 2360G60P, FILTER-X XH02717, FILTREC DVD2360B60B, FILTREC DVD2360B60V, HY-PRO HP57NL1160WB, HY-PRO HP57NL1160WV, INTERNORMEN 300921, INTERNORMEN 03236060G16EP, INTERNORMEN 03236060G16EV, MAIN FILTER MF0061796, MAIN F
Filter Media
304 SS WIRE
Height
10.83
Micron Rating
60
ID Top
1.59
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2360-11-60SS-V
- Zoro #
- G522488239
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2360G60A000P, EPPENSTEINER 2360G60P, FILTER-X XH02717, FILTREC DVD2360B60B, FILTREC DVD2360B60V, HY-PRO HP57NL1160WB, HY-PRO HP57NL1160WV, INTERNORMEN 300921, INTERNORMEN 03236060G16EP, INTERNORMEN 03236060G16EV, MAIN FILTER MF0061796, MAIN F
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- ID Top
- 1.59
- OD Top
- 2.91
- OD Bottom
- 2.91
- Collapse Pressure
- 435
Dimensions
- Height
- 10.83
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.