HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 303340
- Mfr # PMH126-4-100SS-V
- Zoro # G922477550
product price:Â
$
50.95
/ea
Key Features
Height
4.44
Micron Rating
100
Filter Media
304 SS WIRE
ID Top
1.01
OD Bottom
1.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH126-4-100SS-V
- Zoro #
- G922477550
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 100
- Filter Media
- 304 SS WIRE
- ID Top
- 1.01
- OD Bottom
- 1.82
- OD Top
- 1.82
- Replaces OEM Part
- EPPENSTEINER 1840G100G000P, FILTER-X XH02510, FILTREC DMD126B100B, FILTREC DMD126B100V, HY-PRO HP126NL4100WB, HY-PRO HP126NL4100WV, INTERNORMEN 303340, INTERNORMEN 04852126100G16EP, INTERNORMEN 04852126100G16EV, MAHLE 852126DRG100, MAIN FILTER MF0061246,
- Collapse Pressure
- 305
Dimensions
- Height
- 4.44
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.