Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 306202
- Mfr # PHY140-8-20G-V
- Zoro # G822501409
product price:Â
$
28.29
/ea
Sold in multiples of 2 for
$56.58
Key Features
Replaces OEM Part
ABG CPN14236681, AIRFIL AFKOVL26220, BALDWIN PT23067MPG, BEHRINGER BE140P25A, DONALDSON DT0140D25UM, DONALDSON P566665, EPPENSTEINER 9140H20XLA000P, EPPENSTEINER 9140LAH20SLA000P, EPPENSTEINER 9140LAH20XLA000P, FILTER-X XH02133, FILTREC DHD140G20B, FILTRE
Filter Media
MICROGLASS
Height
7.6
Micron Rating
20
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY140-8-20G-V
- Zoro #
- G822501409
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ABG CPN14236681, AIRFIL AFKOVL26220, BALDWIN PT23067MPG, BEHRINGER BE140P25A, DONALDSON DT0140D25UM, DONALDSON P566665, EPPENSTEINER 9140H20XLA000P, EPPENSTEINER 9140LAH20SLA000P, EPPENSTEINER 9140LAH20XLA000P, FILTER-X XH02133, FILTREC DHD140G20B, FILTRE
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 435
- ID Top
- 0.87
- Beta Ratio 1
- 200/20
- OD Top
- 1.85
- OD Bottom
- 1.85
Dimensions
- Height
- 7.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.