HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 306343
- Mfr # PEP2360-11-5G-V
- Zoro # G822517943
product price:Â
$
66.75
/ea
Key Features
Replaces OEM Part
DONALDSON P561445, EPPENSTEINER 2360H6LLP, EPPENSTEINER 2360H6SLA000P, EPPENSTEINER 2360H6SLP, EPPENSTEINER 2360H6XLA000P, EPPENSTEINER 2360K6P, FILTER-X XH02719, FILTREC DVD2360E05B, FILTREC DVD2360E05V, HY-PRO HP57NL116MB, HY-PRO HP57NL116MV, INTERNORME
Filter Media
MICROGLASS
Height
10.83
Micron Rating
5
OD Bottom
2.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2360-11-5G-V
- Zoro #
- G822517943
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 10.83
Details
- Replaces OEM Part
- DONALDSON P561445, EPPENSTEINER 2360H6LLP, EPPENSTEINER 2360H6SLA000P, EPPENSTEINER 2360H6SLP, EPPENSTEINER 2360H6XLA000P, EPPENSTEINER 2360K6P, FILTER-X XH02719, FILTREC DVD2360E05B, FILTREC DVD2360E05V, HY-PRO HP57NL116MB, HY-PRO HP57NL116MV, INTERNORME
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 2.91
- OD Top
- 2.91
- ID Top
- 1.59
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.