Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 306518
- Mfr # PMH8515-15-10SS
- Zoro # G522487058
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 188145G10E000P, FILTER-X XH02423, FILTREC DMD0045B10B, HY-PRO HP1200L1510W, INTERNORMEN 306518, INTERNORMEN 04PI814510G16EO, MAHLE PI8145DRG10, MAIN FILTER MF0061049, NATIONAL FILTERS 13111113010SS, REXROTH 188145G10E000M, SEPARATION TECHNOLO
Filter Media
304 SS WIRE
Height
14.69
Micron Rating
10
OD Top
3.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8515-15-10SS
- Zoro #
- G522487058
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14.69
Details
- Replaces OEM Part
- EPPENSTEINER 188145G10E000P, FILTER-X XH02423, FILTREC DMD0045B10B, HY-PRO HP1200L1510W, INTERNORMEN 306518, INTERNORMEN 04PI814510G16EO, MAHLE PI8145DRG10, MAIN FILTER MF0061049, NATIONAL FILTERS 13111113010SS, REXROTH 188145G10E000M, SEPARATION TECHNOLO
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Top
- 3.32
- Collapse Pressure
- 435
- ID Top
- 1.88
- OD Bottom
- 3.32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.