HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 306752
- Mfr # PMH126-4-10SS-HC-V
- Zoro # G622507267
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 1840G10C000P, FILTER-X XH02526, FILTREC DMD126W10B, FILTREC DMD126W10V, HY-PRO HP126HL410WB, HY-PRO HP126HL410WV, HY-PRO HP4A3L415WB, HY-PRO HP4A3L415WV, INTERNORMEN 306752, INTERNORMEN 0485212610GHREP, INTERNORMEN 0485212610GHREV, MAHLE 8521
Filter Media
304 SS WIRE
Height
4.45
Micron Rating
10
OD Bottom
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH126-4-10SS-HC-V
- Zoro #
- G622507267
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.45
Details
- Replaces OEM Part
- EPPENSTEINER 1840G10C000P, FILTER-X XH02526, FILTREC DMD126W10B, FILTREC DMD126W10V, HY-PRO HP126HL410WB, HY-PRO HP126HL410WV, HY-PRO HP4A3L415WB, HY-PRO HP4A3L415WV, INTERNORMEN 306752, INTERNORMEN 0485212610GHREP, INTERNORMEN 0485212610GHREV, MAHLE 8521
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Bottom
- 1.78
- OD Top
- 1.78
- Collapse Pressure
- 3045
- ID Top
- 1.01
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.