HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH51240

  • Mfr # PFC790-5-25G-V

  • Zoro # G922514910


product price:  $55.75
/ea

Key Features

Micron Rating
20
OD Top
2.09
Replaces OEM Part
FILTREC D790G25A, FILTREC D790G25AV, HY-PRO HP190L520MB, HY-PRO HP190L520MV, JURA FILTRATION SH51240, MAIN FILTER MF0059874, MAIN FILTER MF0419161, PARKER G04245, PARKER G04249, WIX D12B25GAV
ID Top
0.8
Beta Ratio 1
200/20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFC790-5-25G-V
Zoro #
G922514910
UPC #
-
Country of Origin
United States

Dimensions

Height
4.92

Details

Micron Rating
20
OD Top
2.09
Replaces OEM Part
FILTREC D790G25A, FILTREC D790G25AV, HY-PRO HP190L520MB, HY-PRO HP190L520MV, JURA FILTRATION SH51240, MAIN FILTER MF0059874, MAIN FILTER MF0419161, PARKER G04245, PARKER G04249, WIX D12B25GAV
ID Top
0.8
Beta Ratio 1
200/20
Filter Media
MICROGLASS
Collapse Pressure
305
OD Bottom
2.09

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products