HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH52224
- Mfr # PFC820-3-10P-V
- Zoro # G822506855
product price:Â
$
17.99
/ea
Sold in multiples of 3 for
$53.97
Key Features
Replaces OEM Part
ARGO P3060701, FILTREC D820C10A, FILTREC D820C10AV, JURA FILTRATION SH52224, MAIN FILTER MF0059911, MAIN FILTER MF0576005, WIX D05A10CAV
Filter Media
PAPER
Height
2.72
Micron Rating
10
Beta Ratio 1
2/10/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC820-3-10P-V
- Zoro #
- G822506855
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.72
Details
- Replaces OEM Part
- ARGO P3060701, FILTREC D820C10A, FILTREC D820C10AV, JURA FILTRATION SH52224, MAIN FILTER MF0059911, MAIN FILTER MF0576005, WIX D05A10CAV
- Filter Media
- PAPER
- Micron Rating
- 10
- Beta Ratio 1
- 2/10/2026
- OD Bottom
- 2.18
- ID Top
- 1.11
- Collapse Pressure
- 435
- OD Top
- 2.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.