Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH57567
- Mfr # PPL9900-39-10G-HC-V
- Zoro # G322547006
product price:Â
$
530.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
BEHRINGER BE99013912A, DONALDSON DT99013914UM, DONALDSON P564570, DONALDSON P566645, EPPENSTEINER 169901H10LL2981XP, FAIREY ARLON (PARKER) R991H3912A, FAIREY ARLON (PARKER) R991Z3912A, FILTER-MART F990139K12B, FILTER-MART F990139K12V, FILTER-X XH01811, FI
Filter Media
MICROGLASS
Height
38.82
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9900-39-10G-HC-V
- Zoro #
- G322547006
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 38.82
Details
- Replaces OEM Part
- BEHRINGER BE99013912A, DONALDSON DT99013914UM, DONALDSON P564570, DONALDSON P566645, EPPENSTEINER 169901H10LL2981XP, FAIREY ARLON (PARKER) R991H3912A, FAIREY ARLON (PARKER) R991Z3912A, FILTER-MART F990139K12B, FILTER-MART F990139K12V, FILTER-X XH01811, FI
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- OD Bottom
- 3.74
- ID Bottom
- 2.21
- Collapse Pressure
- 3045
- OD Top
- 3.74
- ID Top
- 2.21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.