Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH65057V
- Mfr # PMH60-7-10G-HC-V
- Zoro # G822465442
product price:Â
$
61.69
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL493910, FILTER-X XH04835, FILTREC DLD90F10B, FILTREC DLD90F10V, HY-PRO HP48HL710MB, HY-PRO HP48HL710MV, HY-PRO HP48HL716MB, HY-PRO HP48HL716MV, INTERNORMEN 300106, INTERNORMEN 300623, INTERNORMEN 01E9010VGHREP, INTERNORMEN 01E9010VGHREV, JURA
Filter Media
MICROGLASS
Height
6.85
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH60-7-10G-HC-V
- Zoro #
- G822465442
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL493910, FILTER-X XH04835, FILTREC DLD90F10B, FILTREC DLD90F10V, HY-PRO HP48HL710MB, HY-PRO HP48HL710MV, HY-PRO HP48HL716MB, HY-PRO HP48HL716MV, INTERNORMEN 300106, INTERNORMEN 300623, INTERNORMEN 01E9010VGHREP, INTERNORMEN 01E9010VGHREV, JURA
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 3045
- OD Top
- 1.75
- OD Bottom
- 1.75
- ID Top
- 0.87
Dimensions
- Height
- 6.85
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.