HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH65085

  • Mfr # PMH170-9-3G-HC-V

  • Zoro # G322530404


product price:  $96.15
/ea
Free Shipping & Returns

Key Features

Height
9.06
OD Top
2.36
OD Bottom
2.36
Filter Media
MICROGLASS
Replaces OEM Part
FILTREC DLD240F03B, FILTREC DLD240F03V, HY-PRO HP28HL93MB, HY-PRO HP28HL93MV, INTERNORMEN 300186, INTERNORMEN 315152, INTERNORMEN 01E2403VGHREP, INTERNORMEN 01E2403VGHREV, JURA FILTRATION SH65085, MAIN FILTER MF0060601, MAIN FILTER MF0060602, PARKER 93822
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMH170-9-3G-HC-V
Zoro #
G322530404
UPC #
-
Country of Origin
United States

Dimensions

Height
9.06

Details

OD Top
2.36
OD Bottom
2.36
Filter Media
MICROGLASS
Replaces OEM Part
FILTREC DLD240F03B, FILTREC DLD240F03V, HY-PRO HP28HL93MB, HY-PRO HP28HL93MV, INTERNORMEN 300186, INTERNORMEN 315152, INTERNORMEN 01E2403VGHREP, INTERNORMEN 01E2403VGHREV, JURA FILTRATION SH65085, MAIN FILTER MF0060601, MAIN FILTER MF0060602, PARKER 93822
ID Top
1.35
Micron Rating
3
Beta Ratio 1
200/3
Collapse Pressure
3045

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.