
HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH65393
Mfr # PIN10025-8-10G-V
Zoro # G922525084
product price:Â $83.25
/eaKey Features
Replaces OEM Part
ELSAESSER 16970602018, EPPENSTEINER 17100H10SLG000P, EPPENSTEINER 17100H10XLG000P, FILTRATION GROUP I100DN2010, FILTREC WG537, HY-PRO HP26NL710MB, HY-PRO HP26NL710MV, HY-PRO HP26NL716MB, HY-PRO HP26NL716MV, INTERNORMEN 300360, INTERNORMEN 01N10010VG16EP,
Height
7.83
Micron Rating
10
Filter Media
MICROGLASS
Beta Ratio 1
200/13
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PIN10025-8-10G-V
Zoro #
G922525084
UPC #
-
Country of Origin
United States
Dimensions
Height
7.83
Details
Replaces OEM Part
ELSAESSER 16970602018, EPPENSTEINER 17100H10SLG000P, EPPENSTEINER 17100H10XLG000P, FILTRATION GROUP I100DN2010, FILTREC WG537, HY-PRO HP26NL710MB, HY-PRO HP26NL710MV, HY-PRO HP26NL716MB, HY-PRO HP26NL716MV, INTERNORMEN 300360, INTERNORMEN 01N10010VG16EP,
Micron Rating
10
Filter Media
MICROGLASS
Beta Ratio 1
200/13
OD Top
2.36
ID Top
1.28
Collapse Pressure
435
OD Bottom
2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.