Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH67006
- Mfr # PEP2140-6-100SS-V
- Zoro # G822494602
product price:Â
$
68.15
/ea
Key Features
Replaces OEM Part
AIRFIL AFPOVM4849, DONALDSON P561379, EPPENSTEINER 2140G100A000P, EPPENSTEINER 2140G100P, FILTER-X XH02645, FILTREC DVD2140B100B, FILTREC DVD2140B100V, HY-PRO HP57NL6100WB, HY-PRO HP57NL6100WV, INTERNORMEN 300492, INTERNORMEN 032140100G16EP, INTERNORMEN 0
Filter Media
304 SS WIRE
Height
5.98
Micron Rating
100
OD Bottom
2.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2140-6-100SS-V
- Zoro #
- G822494602
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.98
Details
- Replaces OEM Part
- AIRFIL AFPOVM4849, DONALDSON P561379, EPPENSTEINER 2140G100A000P, EPPENSTEINER 2140G100P, FILTER-X XH02645, FILTREC DVD2140B100B, FILTREC DVD2140B100V, HY-PRO HP57NL6100WB, HY-PRO HP57NL6100WV, INTERNORMEN 300492, INTERNORMEN 032140100G16EP, INTERNORMEN 0
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Bottom
- 2.91
- Collapse Pressure
- 435
- OD Top
- 2.91
- ID Top
- 1.59
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.