HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH75009V

  • Mfr # PHY110-6-3G-HC-V

  • Zoro # G922482868


product price:  $50.89
/ea

Key Features

Replaces OEM Part
AIRFIL AFKOVL2673KP, BEHRINGER BE110P03AH, BEHRINGER BE110P03AHV, CARQUEST 84874, DONALDSON DT0110DHC5UM, DONALDSON P170588, DONALDSON P566690, EPPENSTEINER 9110H3XLF000P, EPPENSTEINER 9110LAH3SLF000P, EPPENSTEINER 9110LAH3XLF000P, EPPENSTEINER E400HL110H
Height
6.02
Micron Rating
3
ID Top
0.87
Filter Media
MICROGLASS
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PHY110-6-3G-HC-V
Zoro #
G922482868
UPC #
-
Country of Origin
United States

Dimensions

Height
6.02

Details

Replaces OEM Part
AIRFIL AFKOVL2673KP, BEHRINGER BE110P03AH, BEHRINGER BE110P03AHV, CARQUEST 84874, DONALDSON DT0110DHC5UM, DONALDSON P170588, DONALDSON P566690, EPPENSTEINER 9110H3XLF000P, EPPENSTEINER 9110LAH3SLF000P, EPPENSTEINER 9110LAH3XLF000P, EPPENSTEINER E400HL110H
Micron Rating
3
ID Top
0.87
Filter Media
MICROGLASS
OD Top
1.85
Beta Ratio 1
200/3
Collapse Pressure
3045
OD Bottom
1.85

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.