
HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH75062
Mfr # PHY660-13-20G-V
Zoro # G922540742
product price:Â $94.29
/eaKey Features
Replaces OEM Part
AIRFIL AFKOVL26920, BEHRINGER BE660P25A, BEHRINGER BE660P25AV, DEMAG 4203612, DONALDSON 48953, DONALDSON DT0660D25UM, DONALDSON P173200, DONALDSON P566685, EPPENSTEINER 9660H20XLA000P, EPPENSTEINER 9660LAH20SLA000P, EPPENSTEINER 9660LAH20XLA000P, EPPENSTE
Height
12.91
Micron Rating
20
ID Top
1.9
Beta Ratio 1
200/20
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PHY660-13-20G-V
Zoro #
G922540742
UPC #
-
Country of Origin
United States
Dimensions
Height
12.91
Details
Replaces OEM Part
AIRFIL AFKOVL26920, BEHRINGER BE660P25A, BEHRINGER BE660P25AV, DEMAG 4203612, DONALDSON 48953, DONALDSON DT0660D25UM, DONALDSON P173200, DONALDSON P566685, EPPENSTEINER 9660H20XLA000P, EPPENSTEINER 9660LAH20SLA000P, EPPENSTEINER 9660LAH20XLA000P, EPPENSTE
Micron Rating
20
ID Top
1.9
Beta Ratio 1
200/20
OD Top
3.56
OD Bottom
3.56
Collapse Pressure
435
Filter Media
MICROGLASS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.