Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH75151
Mfr # PFC160-7-40SS-V
Zoro # G022488999
product price:Â
$
79.89
/ea
Key Features
Replaces OEM Part
FILTREC DHD240B40B, FILTREC DHD240B40V, JURA FILTRATION SH75151, MAIN FILTER MF0060166, MAIN FILTER MF0576232, WIX D38B40BV
Filter Media
304 SS WIRE
Height
7.32
Micron Rating
40
OD Bottom
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC160-7-40SS-V
- Zoro #
- G022488999
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.32
Details
- Replaces OEM Part
- FILTREC DHD240B40B, FILTREC DHD240B40V, JURA FILTRATION SH75151, MAIN FILTER MF0060166, MAIN FILTER MF0576232, WIX D38B40BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Bottom
- 2.36
- OD Top
- 2.36
- ID Top
- 1.35
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.