HYDRAULIC FILTER - PRESSURE LINE FOR LUBER FINER (CHAMPION LABS) LH22019

  • Mfr # PMH125-3-10P-V

  • Zoro # G022466188


product price:  $13.79
/ea
Sold in multiples of 3 for $41.37

Key Features

ID Top
0.9
Micron Rating
10
OD Top
1.65
Height
3.39
Filter Media
PAPER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMH125-3-10P-V
Zoro #
G022466188
UPC #
-
Country of Origin
United States

Dimensions

Height
3.39

Details

ID Top
0.9
Micron Rating
10
OD Top
1.65
Filter Media
PAPER
OD Bottom
1.65
Beta Ratio 1
2/10/2026
Collapse Pressure
585
Replaces OEM Part
AIRMAN 3743803600, BALDWIN PT8392, BRITISH FILTERS FB910N, CASE 153233A1, CLARK 6655066, DONALDSON P550576, DONALDSON P551777, DOOSAN 24711154, DOOSAN 24749041, DOOSAN 24749041S, EPPENSTEINER 1820P10C000P, EPPENSTEINER 1820P10G000P, FBN HI204689, FILTER-X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products