HYDRAULIC FILTER - PRESSURE LINE FOR WIX D18A10KV
- Mfr # PEP20004-3-10P-V
- Zoro # G022481068
product price:Â
$
18.95
/ea
Sold in multiples of 3 for
$56.85
Key Features
Replaces OEM Part
EPPENSTEINER 20004P10A000P, FILTRATION GROUP E20004DN1010, FILTRATION GROUP E20004DN1010FPM, FILTREC DVD20004K10B, FILTREC DVD20004K10V, MAIN FILTER MF0576546, MAIN FILTER MF0576547, REXROTH 20004P10A000M, REXROTH 20004P10A000V, REXROTH R928007211, WIX D1
Filter Media
PAPER
Height
3.27
Micron Rating
10
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20004-3-10P-V
- Zoro #
- G022481068
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20004P10A000P, FILTRATION GROUP E20004DN1010, FILTRATION GROUP E20004DN1010FPM, FILTREC DVD20004K10B, FILTREC DVD20004K10V, MAIN FILTER MF0576546, MAIN FILTER MF0576547, REXROTH 20004P10A000M, REXROTH 20004P10A000V, REXROTH R928007211, WIX D1
- Filter Media
- PAPER
- Micron Rating
- 10
- Collapse Pressure
- 435
- OD Bottom
- 1.77
- Beta Ratio 1
- 2/10/2026
- ID Top
- 0.95
- OD Top
- 1.77
Dimensions
- Height
- 3.27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.