Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE 852059DRG100
- Mfr # PMH059-6-100SS-B
- Zoro # G122503295
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH02464, FILTREC DMD059B100B, INTERNORMEN 306711, INTERNORMEN 04852059100G16BO, MAHLE 852059DRG100, MAIN FILTER MF0061151, PARKER G02921, PUROLATOR/FACET 5900EAM1003N1, SEPARATION TECHNOLOGIES ST1634, STAUFF LL045B100B, STAUFF LL045B100B2, STAUFF
Filter Media
304 SS WIRE
Height
6.06
Micron Rating
100
ID Top
2.55
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH059-6-100SS-B
- Zoro #
- G122503295
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH02464, FILTREC DMD059B100B, INTERNORMEN 306711, INTERNORMEN 04852059100G16BO, MAHLE 852059DRG100, MAIN FILTER MF0061151, PARKER G02921, PUROLATOR/FACET 5900EAM1003N1, SEPARATION TECHNOLOGIES ST1634, STAUFF LL045B100B, STAUFF LL045B100B2, STAUFF
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- ID Top
- 2.55
- OD Bottom
- 4.53
- ID Bottom
- 2.55
- Collapse Pressure
- 435
- OD Top
- 4.53
Dimensions
- Height
- 6.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.