Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE 852070SM3
Mfr # PMH070-8-3G-B
Zoro # G622560217
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 18200H3SLG000P, FILTER-X XH02476, FILTREC DMD070E03B, HY-PRO HP388L83MB, INTERNORMEN 306726, INTERNORMEN 048520703VG16BP, MAHLE 852070SM3, MAHLE 852070SMX3, MAIN FILTER MF0061179, PARKER G02926, PUROLATOR/FACET 2070EAM032N1, SEPARATION TECHNO
Filter Media
MICROGLASS
Height
8.07
Micron Rating
3
OD Bottom
5.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH070-8-3G-B
- Zoro #
- G622560217
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.07
Details
- Replaces OEM Part
- EPPENSTEINER 18200H3SLG000P, FILTER-X XH02476, FILTREC DMD070E03B, HY-PRO HP388L83MB, INTERNORMEN 306726, INTERNORMEN 048520703VG16BP, MAHLE 852070SM3, MAHLE 852070SMX3, MAIN FILTER MF0061179, PARKER G02926, PUROLATOR/FACET 2070EAM032N1, SEPARATION TECHNO
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 5.91
- ID Top
- 3.5
- ID Bottom
- 3.5
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/3
- OD Top
- 5.91