Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE 852125DRG40
- Mfr # PMH125-3-40SS-V
- Zoro # G022460964
product price:Â
$
47.19
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 1820G40G000P, FILTER-X XH02493, FILTREC DMD125B40B, FILTREC DMD125B40V, HY-PRO HP125NL340WB, HY-PRO HP125NL340WV, HY-PRO HP3A3L340WV, INTERNORMEN 306738, INTERNORMEN 0485212540G16EP, INTERNORMEN 0485212540G16EV, JURA FILTRATION SH64051, MAHLE
Filter Media
304 SS WIRE
Height
3.39
Micron Rating
40
Collapse Pressure
585
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH125-3-40SS-V
- Zoro #
- G022460964
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.39
Details
- Replaces OEM Part
- EPPENSTEINER 1820G40G000P, FILTER-X XH02493, FILTREC DMD125B40B, FILTREC DMD125B40V, HY-PRO HP125NL340WB, HY-PRO HP125NL340WV, HY-PRO HP3A3L340WV, INTERNORMEN 306738, INTERNORMEN 0485212540G16EP, INTERNORMEN 0485212540G16EV, JURA FILTRATION SH64051, MAHLE
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- Collapse Pressure
- 585
- ID Top
- 0.9
- OD Bottom
- 1.65
- OD Top
- 1.65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.