Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE 852125MICVST25
- Mfr # PMH125-3-20P-HC-V
- Zoro # G922512893
product price:Â
$
33.89
/ea
Sold in multiples of 2 for
$67.78
Key Features
Height
3.43
Micron Rating
20
OD Top
1.65
ID Top
0.9
OD Bottom
1.63
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH125-3-20P-HC-V
- Zoro #
- G922512893
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 20
- OD Top
- 1.65
- ID Top
- 0.9
- OD Bottom
- 1.63
- Filter Media
- PAPER
- Collapse Pressure
- 3045
- Replaces OEM Part
- MAHLE 852125MICVST25
- Beta Ratio 1
- 2/20/2026
Dimensions
- Height
- 3.43
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.