Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059811
- Mfr # PPL8900-13-6GW-V
- Zoro # G622562259
product price:Â
$
69.99
/ea
Key Features
Replaces OEM Part
FILTREC D612GW06, FILTREC D612GW06V, FILTREC D761GW06A, FILTREC D761GW06AV, MAIN FILTER MF0059323, MAIN FILTER MF0059324, MAIN FILTER MF0059811, MAIN FILTER MF0059812, WIX D07B06GWAV, WIX D85A06GWV
Filter Media
GLASS/WATER REMOVAL
Height
12.91
Micron Rating
5
Collapse Pressure
365
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8900-13-6GW-V
- Zoro #
- G622562259
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D612GW06, FILTREC D612GW06V, FILTREC D761GW06A, FILTREC D761GW06AV, MAIN FILTER MF0059323, MAIN FILTER MF0059324, MAIN FILTER MF0059811, MAIN FILTER MF0059812, WIX D07B06GWAV, WIX D85A06GWV
- Filter Media
- GLASS/WATER REMOVAL
- Micron Rating
- 5
- Collapse Pressure
- 365
- OD Top
- 3.79
- OD Bottom
- 3.79
- ID Top
- 2.2
Dimensions
- Height
- 12.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.