Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE 852146SM10
- Mfr # PMH146-8-10G-B
- Zoro # G322531197
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 18500H10SLG000P, EPPENSTEINER 18500H10XLG000P, FILTER-X XH02555, FILTREC DMD146E10B, HY-PRO HP146NL810MB, ILVA 7121057, MAHLE 852146SM10, MAHLE 852146SMX10, MAIN FILTER MF0061338, PARKER G02960, SEPARATION TECHNOLOGIES ST1696, STAUFF LL155E10
Filter Media
MICROGLASS
Height
7.6
Micron Rating
10
OD Top
7.93
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH146-8-10G-B
- Zoro #
- G322531197
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.6
Details
- Replaces OEM Part
- EPPENSTEINER 18500H10SLG000P, EPPENSTEINER 18500H10XLG000P, FILTER-X XH02555, FILTREC DMD146E10B, HY-PRO HP146NL810MB, ILVA 7121057, MAHLE 852146SM10, MAHLE 852146SMX10, MAIN FILTER MF0061338, PARKER G02960, SEPARATION TECHNOLOGIES ST1696, STAUFF LL155E10
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 7.93
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/13
- ID Top
- 5.51
- OD Bottom
- 7.93
- ID Bottom
- 5.51
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.