HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE 852243MICVST25
- Mfr # PMH243-5-20P-HC-V
- Zoro # G122501888
product price:Â
$
49.99
/ea
Key Features
Replaces OEM Part
FILTREC DMD243D20B, FILTREC DMD243D20V, MAHLE 852243MICVST25
Filter Media
PAPER
Height
4.61
Micron Rating
20
OD Top
1.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH243-5-20P-HC-V
- Zoro #
- G122501888
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.61
Details
- Replaces OEM Part
- FILTREC DMD243D20B, FILTREC DMD243D20V, MAHLE 852243MICVST25
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Top
- 1.26
- ID Top
- 0.63
- Collapse Pressure
- 3045
- OD Bottom
- 1.26
- Beta Ratio 1
- 2/20/2026
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.