Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE 852761MIC25
- Mfr # PMH760-33-20P
- Zoro # G322553762
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH02625, FILTREC DMD761L20B, MAHLE 852761MIC25, MAIN FILTER MF0061541, PARKER G02974, STAUFF LL160L20B, STAUFF LL160L20B2, WIX D82B20LB
Filter Media
PAPER
Height
33.47
Micron Rating
20
ID Top
2.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH760-33-20P
- Zoro #
- G322553762
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 33.47
Details
- Replaces OEM Part
- FILTER-X XH02625, FILTREC DMD761L20B, MAHLE 852761MIC25, MAIN FILTER MF0061541, PARKER G02974, STAUFF LL160L20B, STAUFF LL160L20B2, WIX D82B20LB
- Filter Media
- PAPER
- Micron Rating
- 20
- ID Top
- 2.56
- OD Top
- 5.52
- Collapse Pressure
- 435
- Beta Ratio 1
- 2/20/2026
- OD Bottom
- 5.52
- ID Bottom
- 2.56