HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE 891012SM3NBR
- Mfr # PPL9020-8-3G-V
- Zoro # G822504066
product price:Â
$
21.99
/ea
Sold in multiples of 2 for
$43.98
Key Features
Replaces OEM Part
AIRFIL AFKOVL91B3, BALDWIN H8045, BALDWIN H9045, BEHRINGER BE9020803A, BEHRINGER BE9020803AV, CARQUEST 84857, CATERPILLAR 3I1505, DIAGNETICS LPD208V03, DINGBRO DDD0703, DONALDSON CM29001, DONALDSON DT902085UM, DONALDSON P167838, DONALDSON P566200, EPPENST
Filter Media
MICROGLASS
Height
8.19
Micron Rating
3
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-8-3G-V
- Zoro #
- G822504066
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL91B3, BALDWIN H8045, BALDWIN H9045, BEHRINGER BE9020803A, BEHRINGER BE9020803AV, CARQUEST 84857, CATERPILLAR 3I1505, DIAGNETICS LPD208V03, DINGBRO DDD0703, DONALDSON CM29001, DONALDSON DT902085UM, DONALDSON P167838, DONALDSON P566200, EPPENST
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 305
- OD Bottom
- 1.82
- ID Top
- 1.01
- OD Top
- 1.82
- Beta Ratio 1
- 200/3
Dimensions
- Height
- 8.19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.