HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE 891025SMXVST16NBR

  • Mfr # PPL9800-8-25G-HC-V

  • Zoro # G922465038


product price:  $61.15
/ea

Key Features

Micron Rating
20
Height
8.11
Beta Ratio 1
200/20
ID Top
0.94
Filter Media
MICROGLASS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9800-8-25G-HC-V
Zoro #
G922465038
UPC #
-
Country of Origin
United States

Dimensions

Height
8.11

Details

Micron Rating
20
Beta Ratio 1
200/20
ID Top
0.94
Filter Media
MICROGLASS
Replaces OEM Part
EPPENSTEINER 169801H20LL2205SP, EPPENSTEINER 169801SH20SLF000P, EPPENSTEINER 169801SH20SLF000V, EPPENSTEINER 169801SH20XLF000P, EPPENSTEINER 169801SH20XLF000V, FAIREY ARLON (PARKER) R981H0815A, FAIREY ARLON (PARKER) R981Z0815A, FILTER-MART F98018K25B, FIL
OD Top
1.99
Collapse Pressure
3045
OD Bottom
1.99

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products