HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE 9100EAL122N1
- Mfr # PPL9100-4-10G-V
- Zoro # G822505247
product price:Â
$
28.69
/ea
Sold in multiples of 2 for
$57.38
Key Features
Replaces OEM Part
EPPENSTEINER 169100RH10SLE000P, EPPENSTEINER 169100RH10SLE000V, FILTREC D180G10A, FILTREC D180G10AV, HYDAC/HYCON 01269110, HYDAC/HYCON 11204D12BN, HYDAC/HYCON 11204D12BNV, HY-PRO HP900L412MB, HY-PRO HP900L412MV, MAHLE 9100EAL122F1, MAHLE 9100EAL122N1, MAI
Filter Media
MICROGLASS
Height
4.61
Micron Rating
10
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9100-4-10G-V
- Zoro #
- G822505247
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 169100RH10SLE000P, EPPENSTEINER 169100RH10SLE000V, FILTREC D180G10A, FILTREC D180G10AV, HYDAC/HYCON 01269110, HYDAC/HYCON 11204D12BN, HYDAC/HYCON 11204D12BNV, HY-PRO HP900L412MB, HY-PRO HP900L412MV, MAHLE 9100EAL122F1, MAHLE 9100EAL122N1, MAI
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/13
- OD Bottom
- 2.76
- OD Top
- 2.76
- ID Top
- 1.31
Dimensions
- Height
- 4.61
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.