HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE PI25004DNPS25
- Mfr # PEP20040-4-25G-V
- Zoro # G822462083
product price:Â
$
30.29
/ea
Sold in multiples of 2 for
$60.58
Key Features
Replaces OEM Part
EPPENSTEINER 20040H20SLA000P, EPPENSTEINER 20040H20XLA000P, FILTER-MART 053026, FILTREC XD040G25A, FILTREC XD040G25AV, HYDAC/HYCON 1265317, HYDAC/HYCON 0040DN025BN3HC, HYDAC/HYCON 0040DN025BN3HCV, HYDAC/HYCON 0040DN025BNHC, HYDAC/HYCON 0040DN025BNHCV, HYD
Filter Media
MICROGLASS
Height
3.86
Micron Rating
20
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20040-4-25G-V
- Zoro #
- G822462083
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.86
Details
- Replaces OEM Part
- EPPENSTEINER 20040H20SLA000P, EPPENSTEINER 20040H20XLA000P, FILTER-MART 053026, FILTREC XD040G25A, FILTREC XD040G25AV, HYDAC/HYCON 1265317, HYDAC/HYCON 0040DN025BN3HC, HYDAC/HYCON 0040DN025BN3HCV, HYDAC/HYCON 0040DN025BNHC, HYDAC/HYCON 0040DN025BNHCV, HYD
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 1.75
- Collapse Pressure
- 305
- ID Top
- 0.87
- Beta Ratio 1
- 200/20
- OD Bottom
- 1.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.