HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE PI75025DN
- Mfr # PEP20400-10-25G-HC-V
- Zoro # G822530850
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20250H20SLB000P, EPPENSTEINER 20250H20XLB000P, FILTREC XD250G25B, FILTREC XD250G25BV, HYDAC/HYCON 319501, HYDAC/HYCON 0250DN025BH3HC, HYDAC/HYCON 0250DN025BH3HCV, HYDAC/HYCON 0250DN025BHHC, HYDAC/HYCON 0250DN025BHHCV, HY-PRO HP32HL1025MB, HY-
Filter Media
MICROGLASS
Height
9.76
Micron Rating
20
OD Bottom
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20400-10-25G-HC-V
- Zoro #
- G822530850
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20250H20SLB000P, EPPENSTEINER 20250H20XLB000P, FILTREC XD250G25B, FILTREC XD250G25BV, HYDAC/HYCON 319501, HYDAC/HYCON 0250DN025BH3HC, HYDAC/HYCON 0250DN025BH3HCV, HYDAC/HYCON 0250DN025BHHC, HYDAC/HYCON 0250DN025BHHCV, HY-PRO HP32HL1025MB, HY-
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 3.07
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 3045
- OD Top
- 3.07
- ID Top
- 1.58
Dimensions
- Height
- 9.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.