Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE PI8115DRG10
- Mfr # PMH8515-6-10SS
- Zoro # G622557019
product price:Â
$
97.55
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 188115G10E000P, FILTER-MART 060566, FILTER-X XH02383, FILTREC DMD0015B10B, HY-PRO HP500L510W, INTERNORMEN 306496, INTERNORMEN 04PI811510G16EO, JURA FILTRATION SH84039, MAHLE PI8115DRG10, MAIN FILTER MF0060969, NATIONAL FILTERS 106111128, NATI
Filter Media
304 SS WIRE
Height
5.59
Micron Rating
10
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-6-10SS
- Zoro #
- G622557019
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 188115G10E000P, FILTER-MART 060566, FILTER-X XH02383, FILTREC DMD0015B10B, HY-PRO HP500L510W, INTERNORMEN 306496, INTERNORMEN 04PI811510G16EO, JURA FILTRATION SH84039, MAHLE PI8115DRG10, MAIN FILTER MF0060969, NATIONAL FILTERS 106111128, NATI
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- Collapse Pressure
- 435
- ID Top
- 1.88
- OD Top
- 3.32
- OD Bottom
- 3.32
Dimensions
- Height
- 5.59
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.