Shop GATES
See all product information
Create Account
MXT Hydraulic Hose
- Mfr # 4MXT X150REEL
- Zoro # G723534148
product price:Â
$
7.45
/ea
Sold in multiples of 150 for
$1,117.50
Key Features
Dash Size
4
Min. Bend Radius (In.)
1.5 in
Temp. Range
-40 to 212 Degrees F
Hose Outside Dia. (In.)
0.56 in
Operating Pressure (PSI)
6000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4MXT X150REEL
- Zoro #
- G723534148
- UPC #
- 770075786511
- Country of Origin
- Mexico
Dimensions
- Dash Size
- 4
- Min. Bend Radius (In.)
- 1.5 in
- Hose Length
- 150 ft
- Hose Outside Dia. (In.)
- 0.56 in
- Hose Inside Dia.
- 1/4 in
Details
- Temp. Range
- -40 to 212 Degrees F
- Operating Pressure (PSI)
- 6000 psi
- Hose Tube Material
- Nitrile
- Hose Cover Material
- Nitrile, PVC Synthetic Rubber
- Reinforcement
- High-Tensile Steel Wire Braid
- Standards
- 100R16; 100R2
- Hose Color
- Black
Description
MXT was designed to address our customers' evolving application challenges. Using materials science and process innovation, combined with a patented construction, Gates now offers a new hydraulic solution that is lighter, stronger and more flexible. Made with high-performance reinforcement and high quality, abrasion-resistant rubber, MXT is a universally applicable premium product offering performance above industry standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.