Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0058404
- Mfr # PPL9020-4-10SS-V
- Zoro # G822509634
product price:Â
$
66.69
/ea
Key Features
Replaces OEM Part
ARMY-NAVY AN62354A10W, FILTER-X XH01286, FILTREC D111T10A, FILTREC D111T10AV, FLOW EZY 692810W, HY-PRO HP20L410WB, HY-PRO HP20L410WV, HY-PRO HP20L45WB, HY-PRO HP20L45WV, JURA FILTRATION SH63932, MAIN FILTER MF0058403, MAIN FILTER MF0058404, MP FILTRI HP06
Filter Media
304 SS WIRE
Height
4.47
Micron Rating
10
OD Top
1.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-4-10SS-V
- Zoro #
- G822509634
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.47
Details
- Replaces OEM Part
- ARMY-NAVY AN62354A10W, FILTER-X XH01286, FILTREC D111T10A, FILTREC D111T10AV, FLOW EZY 692810W, HY-PRO HP20L410WB, HY-PRO HP20L410WV, HY-PRO HP20L45WB, HY-PRO HP20L45WV, JURA FILTRATION SH63932, MAIN FILTER MF0058403, MAIN FILTER MF0058404, MP FILTRI HP06
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Top
- 1.82
- OD Bottom
- 1.82
- ID Top
- 1.01
- Collapse Pressure
- 305