Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0058573
- Mfr # PPL9800-3-10P-V
- Zoro # G622463907
product price:Â
$
14.99
/ea
Sold in multiples of 3 for $44.97
Key Features
Replaces OEM Part
FILTREC D123C10A, FILTREC D123C10AV, MAIN FILTER MF0058573, MAIN FILTER MF0058574, WIX D47A10CAV
Filter Media
PAPER
Height
3.39
Micron Rating
10
Beta Ratio 1
2/10/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9800-3-10P-V
- Zoro #
- G622463907
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.39
Details
- Replaces OEM Part
- FILTREC D123C10A, FILTREC D123C10AV, MAIN FILTER MF0058573, MAIN FILTER MF0058574, WIX D47A10CAV
- Filter Media
- PAPER
- Micron Rating
- 10
- Beta Ratio 1
- 2/10/2026
- ID Top
- 0.95
- Collapse Pressure
- 305
- OD Bottom
- 1.98
- OD Top
- 1.98