HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0058659
- Mfr # PSH1351-3-10P-V
- Zoro # G822475885
product price:Â
$
13.99
/ea
Sold in multiples of 3 for
$41.97
Key Features
Replaces OEM Part
DONALDSON 4511, FILTER-X XH01423, FILTREC D132C10A, FILTREC D132C10AV, MAIN FILTER MF0058659, MAIN FILTER MF0058660
Filter Media
PAPER
Height
3.9
Micron Rating
10
Beta Ratio 1
2/10/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH1351-3-10P-V
- Zoro #
- G822475885
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.9
Details
- Replaces OEM Part
- DONALDSON 4511, FILTER-X XH01423, FILTREC D132C10A, FILTREC D132C10AV, MAIN FILTER MF0058659, MAIN FILTER MF0058660
- Filter Media
- PAPER
- Micron Rating
- 10
- Beta Ratio 1
- 2/10/2026
- OD Top
- 2.09
- ID Top
- 1.08
- OD Bottom
- 2.09
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.