HYDRAULIC FILTER - PRESSURE LINE FOR WIX D06B25CAV
- Mfr # PPL8900-8-25P-V
- Zoro # G622504747
product price:Â
$
34.59
/ea
Sold in multiples of 2 for
$69.18
Key Features
Replaces OEM Part
FILTREC D610C25, FILTREC D610C25V, FILTREC D760C25A, FILTREC D760C25AV, MAIN FILTER MF0059779, MAIN FILTER MF0059780, MAIN FILTER MF0417244, MAIN FILTER MF0417246, PUROLATOR/FACET 8900EAL201F1, PUROLATOR/FACET 8900EAL201N1, WIX D06B25CAV, WIX D84A25CV
Filter Media
PAPER
Height
8.1
Micron Rating
20
Beta Ratio 1
2/20/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8900-8-25P-V
- Zoro #
- G622504747
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.1
Details
- Replaces OEM Part
- FILTREC D610C25, FILTREC D610C25V, FILTREC D760C25A, FILTREC D760C25AV, MAIN FILTER MF0059779, MAIN FILTER MF0059780, MAIN FILTER MF0417244, MAIN FILTER MF0417246, PUROLATOR/FACET 8900EAL201F1, PUROLATOR/FACET 8900EAL201N1, WIX D06B25CAV, WIX D84A25CV
- Filter Media
- PAPER
- Micron Rating
- 20
- Beta Ratio 1
- 2/20/2026
- OD Bottom
- 3.79
- ID Top
- 2.2
- OD Top
- 3.79
- Collapse Pressure
- 365
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.