Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0058685
- Mfr # PSH1351-3-25SS-V
- Zoro # G922472364
product price:Â
$
47.75
/ea
Key Features
Replaces OEM Part
DONALDSON 4513, FILTER-X XH01427, FILTREC D132T25A, FILTREC D132T25AV, MAIN FILTER MF0058685, MAIN FILTER MF0058686, WIX D50A25TAV
Height
3.9
Micron Rating
25
OD Bottom
2.09
OD Top
2.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH1351-3-25SS-V
- Zoro #
- G922472364
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.9
Details
- Replaces OEM Part
- DONALDSON 4513, FILTER-X XH01427, FILTREC D132T25A, FILTREC D132T25AV, MAIN FILTER MF0058685, MAIN FILTER MF0058686, WIX D50A25TAV
- Micron Rating
- 25
- OD Bottom
- 2.09
- OD Top
- 2.09
- Filter Media
- 304 SS WIRE
- Collapse Pressure
- 305
- ID Top
- 1.08
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.