Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0058911
- Mfr # PSH3201-5-125SS-V
- Zoro # G022472325
product price:Â
$
62.15
/ea
Key Features
Replaces OEM Part
FILTER-X XH01532, FILTREC D150T125A, FILTREC D150T125AV, MAIN FILTER MF0058911, MAIN FILTER MF0058912, MP FILTRI HP3201M90AN, MP FILTRI HP3201M90ANP01, MP FILTRI HP3201M90NA, MP FILTRI HP3201M90NAP01, MP FILTRI HP3201M90NV, MP FILTRI HP3201M90NVP01, MP FI
Filter Media
304 SS WIRE
Height
4.57
Micron Rating
125
OD Bottom
3.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-5-125SS-V
- Zoro #
- G022472325
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01532, FILTREC D150T125A, FILTREC D150T125AV, MAIN FILTER MF0058911, MAIN FILTER MF0058912, MP FILTRI HP3201M90AN, MP FILTRI HP3201M90ANP01, MP FILTRI HP3201M90NA, MP FILTRI HP3201M90NAP01, MP FILTRI HP3201M90NV, MP FILTRI HP3201M90NVP01, MP FI
- Filter Media
- 304 SS WIRE
- Micron Rating
- 125
- OD Bottom
- 3.16
- Collapse Pressure
- 305
- OD Top
- 3.16
- ID Top
- 1.6
Dimensions
- Height
- 4.57
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.