Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059082
- Mfr # PPL8200-8-1G-V
- Zoro # G122486895
product price:Â
$
37.55
/ea
Sold in multiples of 2 for
$75.10
Key Features
Replaces OEM Part
DONALDSON P566459, FILTREC D170G01A, FILTREC D170G01AV, HY-PRO HP82L81MB, HY-PRO HP82L81MV, MAIN FILTER MF0059081, MAIN FILTER MF0059082, NATIONAL FILTERS 82081, NATIONAL FILTERS 82081V, SWIFT SF820081UM, SWIFT SF820081UMV, WIX D61A01GAV
Filter Media
MICROGLASS
Height
8.19
Micron Rating
1
OD Top
3.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8200-8-1G-V
- Zoro #
- G122486895
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P566459, FILTREC D170G01A, FILTREC D170G01AV, HY-PRO HP82L81MB, HY-PRO HP82L81MV, MAIN FILTER MF0059081, MAIN FILTER MF0059082, NATIONAL FILTERS 82081, NATIONAL FILTERS 82081V, SWIFT SF820081UM, SWIFT SF820081UMV, WIX D61A01GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- OD Top
- 3.09
- ID Top
- 1.5
- Beta Ratio 1
- 200/1
- Collapse Pressure
- 305
- OD Bottom
- 3.01
Dimensions
- Height
- 8.19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.